Beli test dial indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  2. Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  3. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  4. Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.199.900

    Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  5. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.199.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • Overall Length (mm): 113
    • Scale Interval (mm): 0.01
    • Dimensions a (mm): 48
    • Dimension F (mm): 20
    • Dimension D (mm): 18
    • Dimensions e (mm): 15.5
    • Dimensions b (mm): 65
    • Measuring Range (mm) : 10
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  6. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.499.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
  7. Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  8. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  9. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  10. Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  11. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.799.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
  12. EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp56.900

    EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Red
    atribut:
    • Material: Polyolefin
    • Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
    • Operating Temperature (°C): -55 to +125
    • Minimum Shrinkage Temperature (°C): 284
    • Tensile Strength (MPa): 10.4
    • Dielectric Strength (kV/mm): 15
    • Approvals: UL Approved
    • Cutting Method: Scissors or sharp knife
    • Flammability: Flame Retardant
    • Full Shrinkage Temperature (°C): 2120
    • Manufacture Specification: ISO9001
    • Supplied Format (round or flat): Product is supplied flat
  13. Sojipro Heat Shrink Cable Sleeve Set Box (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp55.900

    Sojipro Heat Shrink Cable Sleeve Set Box (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: 5 colors (yellow, blue, black, green, red)
    • Diameter (mm): 1/1.5/2/2.5/3/3.5/4/5/6/7/10/13
    • Material: Made of Polyolefin
    • Ratio: 2:1 (will shrink to 1/2 its supplied diameter)
  14. Mitutoyo Dial Depth Gauge
    Mulai

    Rp1.799.900

    Mitutoyo Dial Depth Gauge
    atribut:
    • Flatness (micro m): (Base Size) 5
    • Indication Error (µm): ± 15
    • Measuring Force (N): 1.4 or less
    • Scale (mm): 0.01
    • Stroke (mm): 10
  15. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  16. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  17. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
Daftar Harga test dial indicator Terbaru October 2026
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)Rp1.199.900
Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Rp899.900
Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)Rp2.199.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp1.199.900
Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Rp1.499.900
Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Rp1.099.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp1.599.900
Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp349.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait